CLINTON ELECTRONICS | CE-M32S-B
Public View Monitor, LED, 1366 x 768 Resolution, 24 VDC, 110 to 240 VAC, 58 Watt, 1 BNC Input/2 BNC Output Video Connection, 29.25" Width x 3" Depth x 19.63" Height, Black

MFR PART #  CE-M32S-B
PART #  680037
Minimum 1 Each
Call for Availability

Features

  • 1366 x 768 Resolution
  • 16 9 Aspect Ratio
  • 350 nit Brightness
  • 3000 1 Contrast Ratio
  • 1/3 Inch SONY Exmor 1.3 Megapixel CMOS Sensor
  • 1000 TVL Resolution
  • 2.8 to 12 MM Lens
  • 2 BNC Composite Outputs
  • 1 BNC Composite Input
  • VESA 100 and 100 200
  • Sleek, Rouel Cabinet
  • Acrylic Protective Front
  • SD Card Player for Advertising Content (4GB SD Card Included)
  • Flashing LEDs
  • Text Overlay "RECORDING IN PROGRESS" or "WELCOME" in English or Spanish
  • Dual Voltage DC 24 Volt or 110 to 240 Volt AC

Tech Info

UL, UL (Canada and US), CE, FCC

Specifications:

Monitor Type LED
Options VIDEO INPUT
Resolution 1366 X 768
Size In 32 INCHES
UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.