C2G | CG00693 | CG00693
Ethernet Network Patch Cable, Snagless, UTP, Cat 6A, RJ45 Male to RJ45 Male, 4-Pair 26 AWG Conductor, 5’ Length, HDPE Insulation, PVC Blue Jacket

MFR PART #  CG00693  | CG00693
PART #  607548
Minimum 1 Each
Call for Availability

Features

  • Network Cable Designed to Support 10 Gigabit Data Transmission from 10 Gbase-T Ports and Equipment
  • Each Patch Cable is Fully Tested to Meet ANSI/TIA 568 C.2 Cat 6A Channel Requirements
  • Constructed from High Quality Cable and Plugs, This Design Offers Improved Alien Cross Talk Performance
  • The Snagless Hood is Ideal for High Density Switch Applications
  • Lifetime Warranty

Tech Info

ANSI/TIA 568 C.2

Specifications:

Category CATEGORY 6A
Color BLUE
Lengths 5 FT. | 1.52 M
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.