C2G | CG39906 | CG39906
Wall Mount Speaker, 2-Way, Metal C Bracket, 30 Watt, 100 Hertz to 20 Kilohertz, 89 dB/Watt, 80 Ohm, 4", ABS Plastic Enclosure, Black

MFR PART #  CG39906  | CG39906
PART #  898705
Minimum 1 Each
Call for Availability

Description

This wall mount speaker is the perfect solution for K-12 classrooms, conference rooms or other learning, sharing and collaborating environments that require a sound reinforcement system for multimedia presentations, video clips, and movies. The wall mo unt configuration allows this speaker to be securely mounted to a wall or other flat surface. This speaker is built to an 8Ohm industry standard and integrates seamlessly with the TruLink Audio Amplifier to provide a complete sound system. Additionally , this speaker can be combined with the TruLink A/V controller and RapidRun for a complete connected A/V solution. Wall mount speakers work best in rooms with sharp angles, room partitions (alcoves) or in rooms where ceiling mounting is not a practical option. These speakers disperse sound at 120 degrees for full classroom coverage. Designed for long life, rubber surrounds and poly cone construction provide a durable solution that will not degrade over time compared with paper/foam constructed speak er components.

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.