PANDUIT | CLT25F-C20
Corrugated Loom Tubing Slit, Polyethylene, 0.25" (6.4mm) X 100’ (30.5m), Black

MFR PART #  CLT25F-C20
PART #  326452
Minimum 1 Roll
In Stock

Features

  • Protects and reduces the risk of damage to wiring
  • Crush impact and abrasion resistant
  • Slit wall design for ease of installation
  • Hold in place with push type cable ties adhesive or push type mount
  • Bundle wires in control panels

Specification Description

Slit Wall Corrugated Loom Tubing
Material: Polyethylene
Color: Black
Length Per Reel: 100 ft (30.5 m)
Inside Diameter: 0.28 Inch (7.0 mm)
Outside Diameter: 0.40 Inch (10.1 mm)
Bundle Diameter: 0.25 Inch (6.4 mm)
Temperature Range: -40 to 122 deg F (-40 to 50 deg C)
Flammability Rating: HB

Specifications:

Decimal .250 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type PE-POLYETHYLENE
Military Color Code BLACK
Size By Inch Fractions 1/4 INCH
Sleeving NO
Spiral Wrap NO
UL NO
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO
UNSPSC Code 39121723

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.