TRIPLETT | CM24-NIST
CM24 With NIST Certificate 0.8" (21mm) Jaw Opening Captures Inrush

MFR PART #  CM24-NIST
PART #  10186922
Minimum 1 Each
Call for Availability

Description

The Triplett Model CM24 True RMS Mini Clampmeter can measure AC and DC current to up 400A without breaking the circuit by clamping around a single conductor. This saves time and the circuit will not be damaged. True RMS provides better accuracy when me asuring non-sinusoidal or noisy waveforms. Measurements can read on the 4000 count backlit LCD. It has an Inrush current function that captures the instantaneous surge (inrush) current when power equipment is turned on. Additional features include: a b uilt-in NCV detector with LED, DC zero function, overrange indication, and Auto power off. Data Hold freezes the display for easy viewing. CAT III-300V safety category. Includes Certificate of Traceability to N.I.S.T, 2 AAA batteries and carrying case. 1-year warranty.

Features

  • Captures the instantaneous surge (inrush) current when power equipment is turned on
  • True RMS provides better accuracy when measuring non-sinusoidal or noisy waveforms
  • Built-in NCV detector with LED
  • 4000 count backlit LCD
  • DC zero function
  • Data Hold Fzes the display
  • IncludesCertificate of Traceability to N.I.S.T, 2 AAA batteries and carrying case

Specifications:

UNSPSC Code 41113678

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.