
Features
- TIA/EIA-604 FOCIS-10 compatible adapters
- Exceed TIA/EIA-568-B.3 requirements
- Small form factor (SFF) duplex adapter design fits into single module space
- Compatible with Mini-Com(TM) products for complete modularity
- Provide a FOCIS-10 senior adapter interface at each end
- Accept FOCIS-10 compatible senior LC connectors
- Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
- Every adapter is laser marked with Q.C. number to assure 100% traceability
- LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution
Specification Description
Fiber Optic Adapter Module
Color: Electric Ivory
Sleeve Type: Split
Sleeve Material: Phosphor Bronze
Includes: With (1) Electric Ivory LC Sr./Sr. OM1 62.5/125 um SFF Duplex Multimode Fiber Optic Adapter
Number Of Port: 1
Number Of Module Spaces: 1
Fiber Count: 2
Connector Type: LC (Type 1)
Dimension: 0.71 Inch Height x 0.62 Inch Width x 1.37 Inch Depth (18 mm x 15.8 mm x 34.8 mm)
Specifications:
Color | ELECTRIC IVORY |
---|---|
Fiber Type | MULTIMODE |
Loaded | YES |
Number of Ports | 1 |
Termination | LC |
UNSPSC Code | 43223331 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.