PANDUIT | CMDSLCZBU
Duplex LC Sr./Sr. Fiber Adapter (Blue) With Module (Blue) Zirconia Ceramic

MFR PART #  CMDSLCZBU
PART #  268845
Minimum 1 Each
In Stock

Description

Duplex LC Senior/Senior Fiber Adapter Electric Ivory With Blue Module, Zirconia, TIA/EIA-604 FOCIS-10 compatible adapters, Exceed TIA/EIA-568-B.3 requirements, Small form factor (SFF) duplex adapter design fits into single module space, Compatible with Mini-Com products for complete modularity, Provide a FOCIS-10 senior adapter interface at each end, Accept FOCIS-10 compatible senior LC connectors, Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements, zirc onia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications, Every adapter is laser marked with Q.C. number to assure 100 percent traceability, LC simplex and duplex adapters are also available separately, and in p atch panels or fiber adapter panels to provide a complete LC system solution.

Features

  • TIA/EIA-604 FOCIS-10 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Small form factor (SFF) duplex adapter design fits into single module space
  • Compatible with Mini-Com(TM) products for complete modularity
  • Provide a FOCIS-10 senior adapter interface at each end
  • Accept FOCIS-10 compatible senior LC connectors
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • Every adapter is laser marked with Q.C. number to assure 100% traceability
  • LC simplex and duplex adapters are also available separately, and in patch panels or fiber adapter panels to provide a complete LC system solution

Specifications:

Connector Type LC
Type COUPLER / ADAPTER
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.