COMNET COMMUNICATION NETWORKS | CNFE8TCOE
8 Contact Closure Input Transmitter Over Ethernet

MFR PART #  CNFE8TCOE
PART #  528435
Minimum 1 Each

Description

The ComNet CNFE8(X)COE transmits eight contact closuresover an Ethernet network. It is available with a 10/100TX RJ45Ethernet connector and an SFP fiber optic interface. Theseunits can be one-to-one mapped over Ethernet or controlledvia a PC. Included is a driver that allows the CoE to read orwrite contact information from a PC based application. Asoftware utility allows customers to search for this device thatis installed on the network. The CNFE8TCOE transmitter andCNFE8RCOE receiver support Windo ws Discovery. Distancesdepend on which SFP (Small Form Pluggable)module is used.The CNFE8(X)COE is environmentally hardened to operatein extreme temperatures. LED indicators are provided forconfirming operating status. Packaged in the ComNet ComFithous ing, these units may be either wall, rack, or DIN-rail mountedwith the addition of the ComNet DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

This item has been discontinued by supplier. There is no suggested replacement.

Features

  • NTCIP compatible
  • Remote network configuration
  • Saved to a web server based configuration, requires no
  • electrical or optical adjustments
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambienerating temperature, mechanical shock,
  • vibration, humidity with condensation, high-line/low-line
  • voltage conditions and transient voltage protection) of
  • NEMA TS-1/TS-2 and the Caltrans Specification for Traffic
  • Signal Control Equipment.
  • Voltage trannt protection on all power and signal
  • input/output lines provides unconditional protection
  • from power surges and other voltage transient events.
  • Power and Port status LED indicators
  • Automatic resettable solid-state current limiters
  • Hot-swappable racodules
  • Interchangeable between stand-alone or rack mount use -
  • ComFit
  • Lifetime Warranty

Specifications:

Device TRANSCEIVERS
UNSPSC Code 43222608

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.