CORBIN RUSSWIN INC | CR8000-77-626 | 8000-77-626
Interchangeable Core Cylinder, Conventional, 6-Pin, 77 Keyway, 0.509" Plug Diameter, Satin Chrome Plated, With (2) Nickel Silver Key
Features
- Interchangeable Cores Provide Rekeying Convenience for Virtually All Types of Keying Systems
- Rekeying Can be Done by Non Technical Personnel without Removing Hardware from the Door
- When Used System Wide, Interchangeable Core Provides Tremendous Rekeying Convenience
- When Planned from the Inception of a System, Interchangeable Core Cylinders Can be Integrated with Conventional Cylinders
- Interchangeable Core is Recommended for Virtually All Types of Keying Systems, Such as Office Buildings, Hotels, Schools, Hospitals and Universities
- Two Nickel Silver Change Keys are Furnished Standard Per Core
- Corbin Russwin Recommends Temporary Construction Cores for Greater Security
Specifications:
Cylinder Type | FULL-SIZE FORMAT IC CORE |
---|---|
Finish | US26D SATIN CHROME |
Keying | 0 BITTED |
Other | NON-KEY ITEMS |
Pin Length | 6 PIN OR DISC |
Product Type | INTERCHANGEABLE CORE |
Sales Category | INTERCHANGEABLE CORE |
UNSPSC Code | 46171500 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.