DRAKA ELEVATOR CABLES | CSX75T
Super-Flex Traveling Cable Type ETT/300v, Steel Center - UL Listed, CSA Certified, 14 AWG / 8 conductors + 20 AWG / 6 shielded pairs of conductors, NEC/CEC Compliant - Power signal and shielded pairs

MFR PART #  CSX75T
PART #  4RWC-CSX75T
Available in 1 Feet increments
Minimum 1 Feet
Call for Availability

Description

Black jacket, 70C polyvinyl chloride specifically compounded for flexibility and abrasion resistance. The finished cable complies with ANSI/ASTM, UL and CSA standards. Operating temperatures range from -15C to +70C. Helically-wound synthetic fiber binder

Applications

ETT round traveling cables are certified and approved for marine and offshore applications.

Specifications:

Conductor Count COMPOSITE
Conductor Material TINNED OR COATED COPPER
Conductor Size COMPOSITE
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material DIFFERENT INSULATIONS FOR COMPOSITE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type ELEVATOR
Screen/Shield UNSHIELDED
Standards UL/CSA
Voltage Range 300V OR 300/500V
UNSPSC Code 26121603

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.