PANDUIT | CT-1700
Panduit CT-1700 Contour Crimp Control Cycle Tool

MFR PART #  CT-1700
PART #  208989
Minimum 1 Each
In Stock

Description

Crimps Panduit #8 - 2 AWG non-insulated tubular terminals (S series), #8 - 1 AWG copper code conductor lugs and splices, #8 - 2 AWG copper flex conductor lugs, #6 - 4 AWG dual rated aluminum lugs and splices and CTAPF10-16 to CTAPF3-12 copper taps. Inc lud

Applications

Copper and Aluminum lugs and splices, non-insulated tubular terminals, copper CTAPF taps.

Features

  • Contour Crimp(TM) crimping tools ergonomically designed to dramatically reduce stress in hand and wrist
  • Controlled cycle crimp mechanism assures a full crimp cycle for reliable terminations
  • Compact and lightweight, yet durable and reliable
  • Contoured handles and finger grips
  • "Two-Handed" handle design comfortably facilitates two-handed crimping
  • Cushioned non-slip grip material
  • Built-In ratchet device is releasable for added safety
  • Emergency mid-cycle release
  • Specifically designed for the installation of copper and aluminum compression connectors and copper tubular terminals

Specifications:

Copper Type CRIMP
Type COPPER
UNSPSC Code 27112750

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.