FLIR | D-348-BU-N | 427-9031-01-00
D-348 Outdoor thermal dome camera, NTSC 320x240, 48 x 39 FOV, 9 mm lens

MFR PART #  D-348-BU-N  | 427-9031-01-00
PART #  526559
Minimum 1 Each
Call for Availability

Description

D-Series thermal security cameras let you see intruders and other threats to your facility’s security clearly in total darkness and in bad weather.

Must be a reseller to purchase this product

Features

  • High-quality 24/7 thermal video camera
  • Day/Night 36x zoom color CCD video camera
  • Auto Digital Detail Enhancement (DDE) built in for optimal image quality
  • Open IP standards for plug-and-play integration and configuration in digital networks
  • Pelco D cpatible for easy integration and control
  • Outdoor dome enclosure with precision pan/tilt control (360-degree continuous pan and +45-degree to -180-degree tilt), programmable scan patterns, radar and alarm slew-to-cue functionality
  • Size: 17 in. x 8 in.
  • eight: 18.2 lb. (configuration dependant)
  • Power: 24 V AC +/-25 percent

Specifications:

Compression Type H.264
Environment OUTDOOR
Form Factor DOME
Lens Type 9 MILLIMETER
PoE NO
Position Type PAN-TILT ZOOM
Resolution 320 X 240
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.