KLEIN | D202-6
Diagonal Cutting Pliers, Tapered Nose, 6-Inch

MFR PART #  D202-6
PART #  008456
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These Klein Tools Diagonal Cutting Pliers are designed to work in confined areas with their tapered nose and clean cutting induction hardened beveled cutting edges. These US-made steel pliers have a hot-riveted joint that ensures a smooth long lasting action with no handle wobble. The handles are plastic-dipped for comfort and ease of identification.

Features

  • Easy working in confined areas
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease identification
  • Custom, US-made tool steel

Specification Description

Overall Length: 14" (355.6 mm)
Overall Height: 10" (254.0 mm)
Material: No. 6 Canvas
Color: Natural
Interior Pockets: 26
Exterior Pockets: 15
Number of Pockets: 41
Included: Swivel Snap (Cat. No. 2012)
Weight: 2.5 lb (1.1 kg)

Specifications:

Height / Depth NONE
Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Length NO LENGTH
Material STEEL
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.