KLEIN | D203-6
Long Nose Side-Cutters, 6-Inch

MFR PART #  D203-6
PART #  008461
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.

Features

  • Induction hardened cutting knives for long life
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Curved handles provide greater tool control
  • Plastiipped handles for comfort and ease of identification
  • Custom, US-made tool steel

Specification Description

Overall Length: 17" (431.8 mm)
Overall Height: 12" (304.8 mm)
Overall Width: 9" (228.6 mm)
Weight: 1.5 lb (0.7 kg)

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Product Type PLIERS - GRIPPING - LONG NOSE
Material STEEL
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.