KLEIN | D209-4C
Electronics Midget Diagonal-Cutting Pliers, 4-Inch

MFR PART #  D209-4C
PART #  008474
Available in 1 Each increments
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools’ Electronics Midget Diagonal-Cutting Pliers, 4-Inch, offer added comfort for cutting applications that demand precision and control. Its sharp pointed nose is designed for precise tip cutting and trimming printed circuit boards. Spring-loaded cutting action make this an essential diagonal-cutting electronics pliers.

Features

  • Sharp pointed nose for precise tip cutting and trimming printed circuit boards
  • Spring-loaded for self-opening action
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint eures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel

Specification Description

Number of Pockets: 1
Material: 10 oz Canvas
Belt Connection: Loops
Belt Width: Up to 4.5" (114.3 mm)
Overall Length: 7.5" (190.5 mm)
Overall Width: 7" (177.8 mm)
Overall Height: 3.5" (88.9 mm)
Weight: 0.30 lb (0.14 kg)

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type PLIERS - COMBINATION
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.