KLEIN | D209-5C
Electronics Diagonal Cutting Pliers, 5-Inch

MFR PART #  D209-5C
PART #  CS301220
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These Klein Tools 5-Inch Electronic Diagonal Flush Cutters have a narrow jaw and hinge and a sharp pointed nose for precision in tight areas. They are made of US-made steel and are induction hardened with a spring assisted hot-riveted joint for a smooth action and long lasting durability. The handles are plastic dipped for comfort and ease of identification.

Features

  • Sharp pointed nose for precise tip cutting and trimming printed circuit boards
  • Spring-loaded for self-opening action
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint eures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel

Specification Description

Package Quantity: 1
Capacity: 546Wh (24.8Ah / 22.02V)
Output Port: 2 x 120V AC; 2 x 5V USB-A; 2 x 5V USB-C
Input Port: 8mm round port 25.2V DC / 3.5A
Application: Power Station
Special Features: Pure sine-wave power; Digital display with real-time tmetry
Single Cell Equivalent Capacity: 3.67V / 148.8Ah
Battery Type: Lithium-Ion
Number of Batteries: 1
Battery Weight: 14.8 lb (6.71 kg)
Number of Lithium-Ion Cells: 48
Recharge Time: Full charge 8-10 hours
Operating Temperature: 14 to 104F (-1 40C)
Battery Life: 70% capacity after 500 cycles (depending upon use and care)
Shelf Life: Charge every 3 months
Included: AC Charging Cord
Overall Length: 7.5" (19.1 cm)
Overall Height: 7.25" (18.4 cm)
Overall Width: 11.75" (29.8 cm)
Material: ic, steel
Standard: CE, UL, BC, NOM
Weight: 14.8 lb (6.71 kg)

Specifications:

Product Type SHOP EQUIPMENT
Sales Category SHOP TOOL
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.