KLEIN | D213-9NE-INS
Side Cutting Pliers, New England Insulated, 9-Inch

MFR PART #  D213-9NE-INS
PART #  522053
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These Klein Tools Side Cutting New England Insulated Pliers are insulated by two layers and pass both the IEC 60900 and ASTM F1505 standards. They are made of forged steel with induction-hardened knives for strength and durability. And they have high-leverage design which provides 46-percent more cutting and gripping power than other plier designs.

Features

  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated electrical pliers, and clearly marked with the official 1000-volt rating symbol
  • Two layers of insulation provide protection against electric shock
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • Flame retardant, impact-resistant, bright orange outer coating
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint for smooth action and no handle wobble
  • High-leverage desn provides 46-percent greater cutting and gripping power than other plier designs
  • Integral guards help prevent hand contact with conductive parts
  • Forged steel for maximum durability

Specification Description

Waist Size: 50" (127.0 cm) to 42" (106.7 cm)
Overall Width: 5-Inch (127 mm)

Specifications:

Material STEEL - HIGH SPEED
Length 9.5/8
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity 9
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.