BOSCH SECURITY SYSTEMS | D9412GV4-C
Panel Kit with D1640/d8103/d101

MFR PART #  D9412GV4-C
PART #  517489
Minimum 1 Each
Call for Availability

Description

Contains one PCB, one lock and key set, one transformer, and one universal enclosure.

Must be a reseller to purchase this product.

Features

  • Fully integrated intrusion, fire, and access control allows users to interface with one system instead of three
  • Conettix IP-based communication options provide high-speed, secure alarm transport and control through connection of wired and/or cellular network interfaces
  • Up to 32 programmable areas, each supporting perimeter and interior points with your choice of touch screen, ATM style, or LED keypads
  • 246 hardwired, addressable or wireless points with flexible configuration options to meet multiple installation requirements
  • Kit allows for easily ordering a common configuration

Specifications:

Power 12/24 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.