D-LINK SYSTEMS INC | DGS-1210-10MP
Smart Managed 10-Port Gigabit PoE Switch

MFR PART #  DGS-1210-10MP
PART #  932620
Minimum 1 Each
In Stock

Description

The DGS-1210-10MP Smart Managed Switch is the latest generation of the DGS-1210 Series to provide increased Power over Ethernet (PoE) output, a range of physical interface types, multiple management interfaces, and advanced Layer 2 features. With all o f these features combined, the DGS-1210-10MP helps provide a cost-efficient and flexible solution for expanding any business network.

Features

  • Security Features
  • Access Control Lists (ACLs)
  • D-Link Safeguard Engine helps protect the CPU from broadcast/unicast flooding
  • Port Security supports up to 64 MAC addresses per port
  • ARP Spoofing Prevention
  • Smart IP-MAC-Port Binding
  • DHCP Server Screenintuitive Management Options
  • Web-based Graphical User Interface - Standard Mode or Surveillance Mode
  • D-Link Network Assistant Utility
  • Simplified CLI through Telnet
  • Built-in SNMP MIB for remote NMS (D-View 7.0)
  • Advanced Features
  • Static Route
  • Auto VVLAN
  • Dual software images
  • Dual configuration files
  • Green Technology
  • Link status detection
  • Port shut-off
  • System hibernation
  • Time-based PoE

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.