SECURITRON MAGNALOCK CORP | DK-12
Digital Keypad System, 1-Gang, 12/24 Volt DC, 2-3/4" Width x 5/32" Depth x 4-1/2" Height, With Illuminated Key

MFR PART #  DK-12
PART #  CS470981
Minimum 1 EACH
Call for Availability

Description

The DK-12 standalone keypad and controller is ideal for lower security requirements such as traffic control. Easy-to-install and easy-to-program, the one-piece DK-12 supports 99 user codes, including Passage mode and Lockout mode.

Features

  • One Piece Digital Keypad Specifically Designed for Control of Electric Lock
  • Easy to Install with Simple Hand Tool
  • Operates on Low Voltage AC or DC Current
  • Audible Keystroke Echo
  • Single Gang, Stainless Steel Plate with Plastic Backbox
  • Passage Mode anockout Mode
  • Red and Green LED’s are Visible Indicator
  • Yellow LED Provides Programming Prompt
  • True 10 Digit Operation

Specifications:

Approx Dims. HWD-Inches 4" X 2" X 1"
Capacity - Openings 1
Color US32D SATIN STAINLESS STEEL
Capacity - Users 50 TO 99 USERS
Environmental INDOOR
Mounting SINGLE GANG ELECTRICAL BOX
Product Type KEYPAD
Read Format KEYPAD
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.