ALARM LOCK SYSTEMS INC | DK3000MS
Door Lock Keypad, Weatherproof, 12-Button, Wall Mount, 12 to 24 Volt AC/DC, Metallic Silver, For Electronic Digital Door Lock

MFR PART #  DK3000MS
PART #  CS277656
Minimum 1 Each
Call for Availability

Features

  • 100 Percent Fingertip or PC Programmable
  • 2,000 User Codes, Master, Manager, Supervisor and Basic
  • Weatherproof, Rugged All-Metal 12-Button Keypad
  • 2 High-Current Rated 10 Ampere Relays for Entry, Alarm Zone Shunning or Lock Release by Real-Time ScheduleTimed Egress Input Allows Door Open for 5, 10 or 15 Seconds
  • Ideal for Use with 12/24 Volt (AC/DC) Electric Door Strikes, Mag Lock or Alarm Lock Remote Release Mag Lock Kit
  • Easiest Installation in Minutes: Wall Mount or Single Gang Box
  • 40000 Event Audi Trail: Query by PC or Handheld Printer or DTM Module
  • Real Time Clock with Time-Zone Adjustments, Enables 500 Scheduled or Holiday Events
  • Remote Release Feature/Request to Exit Input
  • Independent Tamper Reports Attempts to Vandalize or Remove DK3000 Vi an Alarm System

Specifications:

Approx Dims. HWD-Inches 5" X 4" X 1"
Product Type KEYPAD
Capacity - Openings 1
Capacity - Users 300 OR MORE USERS
Color SPRAYED ALUMINUM
Sales Category ELECTRIC READERS AND KEYPAD
Environmental WEATHER RESISTANT
Mounting SINGLE GANG OR SURFACE
Read Format KEYPAD
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.