LIBERTY AV | DL-S42-H2
DigitaLinx Brand HDMI 2.0 Economy Matrix Switch

MFR PART #  DL-S42-H2
PART #  10086575
Minimum 1 Each
In Stock

Description

Digitalinx HDMI 2.0 HDBaseT Extension Set w/ ARC, Control, & Ethernet Features: Complete set includes TX, RX, power supply, mounting tabs, and IR flasher/emitter Extend HDMI 2.0 signals up to 4K@60Hz / 4:4:4 up to 100m (4K 70m / 1080P 100m) Extends bi- directional IR, RS232, ethernet, ARC, & Flexible PoC (Power on either end) Optical Toslink connection for ARC or digital audio extension Transmitter de-embeds analog or digital audio from ARC or Digital audio pass through from TV / receiver Supports HD R10 HDCP 2.2 compliant Includes re-clocking circuitry for maximum device compatibility Flexible power design (use power supply at TX or RX) Locking power connector (power supply included) Applications: Extend HDMI source up to 18G Residential home thea ter extension 4K HDR10 Residential, commercial, house of worship, higher education

Features

  • Routes 4 HDMI2.0 sources to 2 4K HDR Ultra HD displays
  • HDCP 2.2 compliant
  • Supports up to 4K Ultra HD and DCI (4096x2160@60Hz)
  • Analog and digital audio de-embedded from output 1
  • Digital au

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.