LIBERTY AV | DL-SC41U-TX
4x1 Soft Codec TX With USB-C And USB Hub. HDMI 2.0

MFR PART #  DL-SC41U-TX
PART #  10086578
Minimum 1 Each
In Stock

Description

Digitalinx Brand HDBaseT Receiver w/USB Hub and Audio De-Embedding Features: HDBaseT 2.0 Receiver in Box Format HDMI 1.4 and HDCP 2.2 Compatibility Up to 4K60 4:2:0 Chroma Sampling 90m 4K and 100m 1080P HDMI Audio Supports multi-channel audio formats, including PCM 2.0/5.1/7.1, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio and DTS:X Audio Out De-embedding analog 2ch stereo only Audio Pass through feature, analog 2ch stereo only RS-232, CEC, 4-port USB 2.0 Hub, PoE PSE Power TX unit from the Receive r 12V DC Locking power supply Applications: HDMI Video extension over HDBaseT with USB support Collaboration venues, Education, Conference Center

Specifications:

Inputs HDBASE-T
Number of Inputs 4
Resolution 1080P FHD
Number of Outputs 4
Outputs USB-A
UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.