LIBERTY AV | DL-SC41UP-BXTX
DigitaLinx "TeamUp+" Series Multi-format Table Box VC Collaboration Switcher / Extender Conference, Huddle, Training Room 4x1 Matrix Presentation Switcher. Becomes 5x1 When Using Optional HDBaseT Receiver With HDMI Input 3 HDMI, 1 USB-C On Transmitter Pl

MFR PART #  DL-SC41UP-BXTX
PART #  10086577
Minimum 1 Each
In Stock

Description

Digital Extender Brand HDMI Distribution Amplifier Features: HDMI 2.0 18G Distribution Amplifier 2 input and 8 output Supports 4K60 8-bit 4:4:4 color Audio De-embedding with TCP IP Control Applications: HDMI Distribution 2 inputs up to 8 outputs 2 sour ces shared to 8 displays Digital Signage

Features

  • Conference, Huddle, Training room 4x1 Matrix presentation switcher. Becomes 5x1 when using optional HDBaseT Receiver with HDMI input
  • 3 HDMI, 1 USB-C on transmitter plus 1 HDMI input on receiver when used, pass-through ethernet, and AC power
  • 1 HDMI and 1 HDBaseT output up to 70 meters
  • Complete Plug and Play, NO additional driver or software required to be recognized by the computer
  • 6 port USB3.0 high speed hub includes 2 USB-B host ports and 4 USB-A peripheral ports. USB-C acts as a 3rd host port
  • Ad 2 additional USB2.0 type A client ports when combined with HDBaseT receiver
  • Combine with DL-SCU-RX when HDBaseT is required
  • AC Power for switch and pass-through will provide 40w USB-C charging power, or power via 1 way PoC from HDBaseT RX
  • Supports reolutions up to HDMI 2.0b, 4K/60Hz/4:4:4 8bit, HDR 10
  • HDCP2.2 Compliant
  • Fully function USB-C port provides up to 40w charging power when device is locally powered
  • Power delivery can be PoH from RX to TX or locally powered when stand alone, or when USB- power is desired
  • EDID management per input
  • Auto Display control to power on/off display when source is detected. Also offers 2 relays for screen, shades, etc when combined with HDBaseT RX
  • Control via TCP/IP, RS232, or front panel buttons
  • Note!!!&nbsThe USB-C port supports Alt-DP mode for AV signals as well as USB data and power. The use of a USB 3.2 Gen1 USB Type C cable is required. Please check your cables carefully to ensure the proper cable is used

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.