LIBERTY AV | DL-USB-360MIC
USB2.0 Omnidirectional Microphone with a 4-meter pickup range
Description
The TeamUp+ Series 360 Omnidirectional Microphone by Liberty is designed to capture high-quality sound from any direction.
Move freely during calls with a 4m capture radius and 360 coverage.
A compact design makes the 360MIC perfect for multiple casions - conference meetings, gather spaces, podcasting, live streaming, etc. The built-in mute button lets you mute/unmute easily; simply press the ’mic’ button on the middle of the device to mute microphones during calls. Built-in LED indicator ligh t show the working status: Green light means working mode; Red light means mute mode.
Features 1x micro-USB port or 1x 3.5 mm jack for connectivity. Simple plug-and-play USB - no drivers required. The included 5-meter long USB provides enough length to place the microphone freely. Its sleek modern contemporary style complements any setting. From conferencing, video/audio calling, and even live streaming, the 360MIC offers expert compatibility and carries your sound experience to the next level.
Features
- Noise canceling microphone array capture sounds up to 4m radius with 360 sensitivity
- Move freely - Picks up sound equally from all around the mic so you can move around freely. 10x better than traditional computer microphones
- Built-in Mute button - quickly mute/unmute mic with a simple press of a button
- Plug and play- no drivers, sound card, or phantom power supply needed
- The included 5-meter long USB provides enough length to move it around
- Built-in LED indicator light shows the mute/unmutestatus. Green light: working mode; Red Light: mute mode
- Compact design is perfect for multiple occasions
- Anti-slip pad on the bottom prevents the mic from moving and shifting
- Sleek modern design: Solid body, strong and durable with cloth speaker ovrlay
- 1x Micro-USB port or 1x 3.5 mm jack for connectivity
Specifications:
UNSPSC Code | 52161600 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.