ALARM LOCK SYSTEMS INC | DL2700CRR/26D
Door Lock, Digital, Mortise, Keyless, Right Hand, 100 User Code, 1-3/8 to 1-7/8" Door Thickness, Satin Chrome Plated, With Straight Lever Trim, Cylinder, For Classroom

MFR PART #  DL2700CRR/26D
PART #  CS110893
Minimum 1 Each
Call for Availability

Features

  • Lockdown up to Four Locks with One Compact Remote Keyfob Pocket-Sized, Just Over 2 Inch (One Included with DL2700LD)
  • Bright Visual Lockdown Indicator Bar on Inner Door Confirms Security Activation to Occupants
  • Outside Small Indicator Light Flashes and/or Optionally Beeps when in Lockdown
  • Up to 100 Different User Codes (3-5 Digits)
  • Master, Manager and Emergency, Plus 3 Service Codes
  • 100 Percent Fingertip Programmable, Easy Installation in Less than an Hour (Modified ANSI 115 Prep Simply Retrofits Stndard Locksets)
  • Individual, Group or Total User Code Enable/Disable
  • Passage Mode, Too
  • Long-Life Battery Operated
  • Uses 5 Standard AA Batteries
  • Non-Handed for Easy Installation and Versatility
  • Latchbolt Fire Rated, 3 Hours, 1/2 Inch Throw, Solid Braseadlocking, Reversible, Adjustable Front for Flat or Beveled Doors
  • Strike 1-1/8 x 2-3/4 Inch T Strike and 1-1/4 x 4-7/8 Inch ASA Strike, Screws for Wood or Metal Jambs Included
  • Latch Front 1 1/8 x 2-1/4 Inch Wrought Brass or Stainless Steel
  • Power: 5 A Alkaline Batteries (Supplied), Provide up to 5 Years Long Battery Life and/or Approximately 75000 Cycles, Typical
  • Engaging Unique Motor, Depending on Actual Lock Usage
  • Audible Low Battery Alert

Specifications:

Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function CLASSROOM
Grade ANSI GRADE 1
Keyway PREPARED FOR SFIC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other 2-3/4" DEADLATCH
Product Type ELECTRIFIED MORTISE LOCK
UL Listing UL LISTED
Sales Category ELECTRIC BAT OP CYL LOCK
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.