BOSCH SECURITY SYSTEMS | DLA-LDTK-200A
DLA 1200 SERIES 2TB HARD DRIVE

MFR PART #  DLA-LDTK-200A
PART #  449326
Minimum 1 EACH
In Stock

Description

The 1200 Series IP Video Storage Appliance is an affordable, simple and reliable all-in-one recording management solution for network surveillance systems of up to 32 cameras. Powered by Bosch VRM (Video Recording Manager) software, the 1200 Series is an intelligent IP storage device that eliminates the need for separate NVR (Network Video Recorder) server and storage hardware, reducing the total cost of ownership by as much as 45%.

Must be a reseller to purchase this product

Features

  • All-in-one recording solution for up to 32 channels
  • Pre-installed, pre-configured IP storage solution
  • 4 TB (4 x 1 TB) storage capacity
  • Redundant dual Gigabit Ethernet network interface ports
  • Dedicated storage operating system delivers robust, secure operation
  • Field-replaceable hard drives
  • Remote monitoring via desktop application or browser

Specifications:

Audio NO
Mount Type RACK
Storage Capacity 2 TERABYTES
Type NVR

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.