FLIR | DNB16M2
Syncroip 2.1 MP HD Motorized VF Lens IR Bullet IP Camera

MFR PART #  DNB16M2
PART #  538580
Minimum 1 Each

Description

FLIR’s cutting-edge and convenient Motorized Lens Vari-focal IR Bullet IP Camera provides an efficient alternative to manual lens adjustment as the camera’s Zoom & Focus can be adjusted without climbing a ladder, touching a screwdriver, or even being onsit

Must be a reseller to purchase this product

Features

  • 2.1 MP HD, Sony Exmor(TM) 1/2.5 in. CMOS Progressive Scan
  • 3-9 mm Vari-focal motorized lens
  • Remote zoom via FLIR NVR or web browser with AutoFocus
  • 1080p picture quality at realtime (30 fps)
  • CMS by FLIR included
  • Dual streaming (H.264/MJPEG)
  • ONVIF 2.1 compli

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR
Form Factor BULLET
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.