FLIR | DPB24TLX
Pinnacle 700+ TVL Polaris Vision TDN Vari-focal Smart IR Bullet Camera

MFR PART #  DPB24TLX
PART #  538524
Minimum 1 Each

Description

Extreme Pinnacle performance. The DPB24TLX Polaris Vision TDN Vari-focal Smart IR Bullet is equipped with 700+ TVL 960H resolution, providing a dramatic 34% increase over D1 resolution. Smart IR Night Vision prevents any wash-out effect at close range in l

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Features

  • 1/3 in. Sony EXView(TM) II 960H with Effio DSP/700+ TVL
  • Next Generation Polaris Vision3 for Superior Low Light Viewing
  • SmartIR Night Vision (135 ft./41 m)
  • 2.812 mm Auto Iris Day/Night Vari-focal Lens
  • True Day/Night with ICR mechanism (TDN)
  • IP66 Weatherpro

Specifications:

Form Factor BULLET
Environment INDOOR
Lens Type VARI-FOCAL
PoE NO
Position Type FIXED
Signal Process ANALOG
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.