MIDDLE ATLANTIC PRODUCTS | DRK19-44-31
DRK Series Rack, DRK19-44-31, 31" D X 83 1/2" H

MFR PART #  DRK19-44-31
PART #  302278
Minimum 1 Each
Call for Availability

Description

The DRK was designed specifically to support high-density cable management. Wide 30 footprint provides generous amounts of internal cable space. Specify a DRK for use in network patching and other high-density cable management applications, and where seismic certification and open or removable sides are required or preferred.

Features

  • Fully welded construction for strength
  • Standard front and rear adjustable 10-32 threaded or cage nut (with PRO suffix) rackrail with numbered rackspace increments to simplify equipment mounting
  • Available in 19 panel widths
  • Racks gang together when fully loaded
  • Finished in a durable black textured powder coat
  • Includes 100 rack screws
  • Includes partially vented locking-rear door; suffix with LRD to receive with no rear door
  • Solid (plexi) and vented front door options are available
  • Solid, vented and fan top options are also available
  • Includes pre-installed cable ducts with hinged steel doors and magnetic closures
  • Cable duct mounted in front standard, can also be mounted to rear
  • Ducts accommodate copper and fiber equally well
  • Fully welded construction for strength

Specifications:

Color BLACK
Height GREATER THAN 6’ TO 7’
Material STEEL
Mounting Width 19"
Rack Units 44U
Seismic Rating YES
Type FOUR-POST
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.