GREENLEE | DTAPKIT | 17620
Drill/Tap Kit

MFR PART #  DTAPKIT  | 17620
PART #  327920
Minimum 1 Each
Call for Availability

Description

Material : High Speed Steel; Material thickness : Up to 10 GA; Material type : Mild Steel, Copper, Brass, Aluminum; Number Of Pieces : 6; Point Type : Split Point With Web Thinning; Replacement Part : DTAP6-32 6-32 NC Drill/Tap Bit, DTAP8-32 8-32 NC Drill/Tap Bit, DTAP10-24 10-24 NC Drill/Tap Bit, DTAP10-32 10-32 NF Drill/Tap Bit, DTAP12-24 12-24 NC Drill/Tap Bit, DTAP1/4-20 1/4-20 NC Drill/Tap Bit; Shank : 1/4 IN Quick Change Hex; Size : #6-32 - 1/4-20

Features

  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap toprevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel forlonger life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits

Specifications:

Product Type DRILL BIT
UNSPSC Code 27112800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.