DITEK | DTK-120SRD
120V-20A Hardwire Series Hybrid W/Filter 2W+G W/Dry Contacts

MFR PART #  DTK-120SRD
PART #  430642
Minimum 1 Each
In Stock

Description

DITEK’s DTK-120SRD surge protector guards 120VAC power circuits that feed control panels and other critical equipment. It features EMI/RFI noise filtering, and dry contacts for remote monitoring.

Features

  • Series Design for Fast Response and Best Protection
  • Compact Design Fits in a Variety of Control Panels
  • Suitable for Use on Circuit Breakers Rated at 10 KA AIC
  • Multi-Stage Hybrid Circuit Design
  • LED Indicates Protection Status
  • Form C Dry Contact CircuUsed for Fire Alarm Panels, Control Panels, 120VAC Single Phase Critical Loads
  • Made in USA

Tech Info

UL1283/1449, CUL, IEEE C62.41.1-2, IEEE C62.45

Specifications:

Number of Outlets OTHER
Type RACK MOUNT PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.