DITEK | DTK-120X12
Deflector SPD 120V 20A Max and 6-postion 2MHLP base

MFR PART #  DTK-120X12
PART #  10119076
Minimum 1 Each
Call for Availability

Description

Visual, audible, smart. DITEK?s DTK-120X12 sets a new standard for 120VAC power and low voltage surge protection. It will protect your system power and up to twelve (12) pairs of SLC, IDC/PIV, NAC, network or dialer circuits. This combo unit comes equi pped with a DTK-DF120M, 120VAC, replaceable surge protection module and a 6-position mounting base for replaceable, low voltage surge modules. Adding DTK-2MHLP/2MHTP modules for data/signal and dialer circuit protection provides a complete solution for your fire alarm system.

Features

  • 120VAC power surge protection with audible alarm and Form C dry contacts for remote monitoring of surge protection status
  • 6-position mounting base for 2MHLP/2MHTP modules, protects up to (12) SLC, NAC, IDC, PIV, network or dialer circuits (modules must be ordered separately)
  • Low voltage module cover ships blank to allow for application of installation company logo sticker
  • Audible alarm can be silenced via the included time delay switch (24 hours)
  • 3/4" NPT pre-drilled holes for AC power conduit
  • (1)/4" NPT and (2) 1/2" NPT pre-drilled holes for low voltage wiring conduit
  • UL1449 Listed Type 2 SPD
  • UL1283 Listed EMI/RFI

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.