DITEK | DTK-MRJPOES
Single Channel 10GbE PoE Protector- Shielded RJ45 Connection

MFR PART #  DTK-MRJPOES
PART #  898613
Minimum 1 Each
In Stock

Description

DITEK?s DTK-MRJPOES is designed with state-of-the-art circuitry to provide superior protection for Shielded 10GbE Power over Ethernet connections. This point of use surge protector can be installed at the equipment end, or ahead of injectors and midspa n devices. When used with STP cable, the DTK-MRJPOES does not require a separate earth ground. For a complete solution pair with our rack and wall mount Network Series products for head end protection.

Features

  • Uses SAD and GDT Technologies
  • Shielded RJ45 Connection with External Grounding Screw
  • Gigabit Ethernet Data Speed without Signal Degradation
  • Compatible with Cat 5E, Cat 6 and Cat 6A Cabling Infrastructure
  • PoE Plus, HiPoE Ready for High Wattage Applicaons

Specifications:

Number of Outlets OTHER
UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.