ENGENIUS TECHNOLOGIES | DURAFON1X
Durafon Cordless Phone System Base, Handset, Battery, Charger, 2 Antenna, Black

MFR PART #  DURAFON1X
PART #  309555
Minimum 1 EACH
In Stock

Features

  • 2-Way Radio-Independent of the Base Unit, Talk and Listen at the Same Time, No Group Chatter, No Push to Talk, Private
  • Broadcasting-Direct Announcement to All Handsets or a Group of Handsets
  • Expandable System-Grows with Your Business, up to 4 Lines (1 Line Per Base Unite) and 36 Handsets
  • Call Manager-Program Your Handsets by Individual Base Unit to Receive All Calls or Just Transferred Calls
  • High Capacity Li-Ion Battery 8 Hours Talk Time and 50 Hours Standby Time

Specifications:

Call Waiting YES
Caller ID YES
Color BLACK
Data Port NO
Display YES
Flash Key YES
Frequency 900 MHZ
Headset Jack YES
Hold Button YES
Intercom YES
Line Size 1
Message Waiting NO
Mute Button YES
Redial YES
Speaker Phone YES
Technology ANALOG
Type CORDLESS PHONE
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.