NORTHERN VIDEO | DVRN49601T
Digital Video Recorder, Real Time, Rack Mount, 4-Channel, 64 Kbps Data Rate, 120 FPS at 960H/WD1 Resolution, H.264, NTSC/PAL Frame, 12 Volt DC, 5 Ampere, 60 Watt, 1 TB

MFR PART #  DVRN49601T
PART #  CS102398
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier

Mouse and IR Remote Included.

Must be a reseller to purchase this product.

Features

  • 960H Resolution/H.264 Compression
  • Full Mobile Apps for IPhone, IPad, Android
  • Up to 12TB Storage Capacity
  • Copy Video to USB or Optional DVD
  • HDMI, VGA and BNC Video Output
  • Looping BNC Outputs for All Channel
  • EZ Record by Number of Days
  • Free DDNS Inc
  • Free CMS for PC on Included Disk, MAC CMS Via App Store
  • Remotely Monitor, Playback, Record, Setup and Archive
  • IR Remote and Mouse Included
  • Configuration Export Easily Sets up Multiple DVR
  • Built-In PTZ Control/Built-In Motion Detection
  • Rack Mount Hare Included
  • Digital Zoom for Live View and Playback

Specifications:

Capacity 4 CHANNEL
Audio YES
Storage Capacity 1 TERABYTE
Type DVR
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.