DIGITAL WATCHDOG | DW-HDSPOTMOD16
DW Spot Monitoring Module 16-channel For ONVIF Cameras, VMAX A1 DVRs And VMAX IP Plus NVRs HDMI And VGA Output 5 Year

MFR PART #  DW-HDSPOTMOD16
PART #  964217
Minimum 1 Each
In Stock

Description

DW’s DW Spot monitoring module lets you directly view up to sixteen (16) HD cameras at a time without connecting to them through a PC or server. The DW-HDSPOTMOD16 is easy to use, automatically searching the network and identifying an unlimited number of ONVIF conformant IP cameras, Universal HD over Coax VMAX A1 DVRs (via RTSP) or VMAX IP Plus NVRs for local monitoring. The DW Spot monitoring module is ideal for providing public views in retail and office environments, as well as providing camera v iews for security personnel. The DW Spot can be configured remotely via a web browser and is backed by DW’s unbeatable 5 year warranty.

Features

  • Automatic network search and device registration
  • Identifies an unlimited number of ONVIF conformant IP cameras, Universal HD over Coax VMAX A1 DVRs (via RTSP) or VMAX IP Plus NVRs
  • Live monitoring of up to 16 cameras view and 16-camera sequencing
  • Up to480fps display
  • Drag and drop camera selection from DVRs and NVRs
  • Remote configuration via the Internet
  • Supports up to 5 Megapixel (2592x1944) resolution cameras, max. 80 Mbps throughput
  • HD and VGA video outputs
  • USB mouse included
  • Velcro for easy mong to the back of a monitor

Specifications:

Type SERVER
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.