DIGITAL WATCHDOG | DWC-MVC8WIATW
Megapix Star-Light+ 4K Vandal Dome 3.6-10mm H.265 WDR TDN 100’ SIR IP66 IK10 5 Year NDAA

MFR PART #  DWC-MVC8WIATW
PART #  10024378
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • 4K 1/1.8" image sensor at real-time 30fps
  • Star-Light Plus color in near-total darkness technology
  • 3.6-10mm vari-focal p-iris lens with motorized zoom and autofocus
  • True Wide Dynamic Range (WDR)
  • Triple codecs (H.265, H.264, MJPEG) with simultaneous staming
  • 100’ Smart IR with intelligent camera sync
  • CleanView hydrophobic dome coating repels water, dust and grease
  • Smart DNR 3D digital noise reduction
  • True day/night with mechanical IR cut filter
  • Programmable privacy zones
  • Auto gain control (AGC)
  • ight compensation (BLC)
  • Auto white balance (AWB)
  • Motion detection
  • Two-way audio
  • Micro SD/SDHC/SDXC class 10 card slot (card not included)
  • Alarm sensor input
  • Relay output
  • Web server built-in
  • PoE class 3 and DC12V
  • ONVIF conformant, profile S
  • IP66mental-rated dust-tight and water-resistant
  • IK 10-rated impact-resistant
  • 5 year warranty

Specifications:

UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.