KANTECH SYSTEMS | E-COR-V8
EntraPass Corporate Edition v8 USB key, includes: one server workstation and 2 additional workstations license, one gateway license and one EntraPass WEB license. One year of updates included

MFR PART #  E-COR-V8
PART #  1054821
Minimum 1 Each
In Stock

Description

EntraPass Corporate Edition is a multiple workstation software platform that offers the ultimate balance between power and affordability in a network environment. It offers the flexibility to securely connect controllers directly on the network, as wel l as over RS-485. EntraPass software is compatible with Kantech IP devices such as KT-400/ KT-1 controllers and Kantech IP Link (KT-IP) which all utilize 128-bit AES encryption to protect communication against compromise. The software integrates advanc ed security features such as EntraPass go mobile app and EntraPass web platform that deliver remote and convenient access to common access control, video and intrusion tasks and reporting. The enhanced user experience makes navigation and operation eas y and intuitive.

Features

  • Support for ioSmart Smart Card Readers & Cards
  • RS-485 Input/Output Module compatibility
  • Integration with HID Mobile Access for mobile credentials
  • Gain access to doors with a one time unlock command using the EntraPass go Pass mobile app
  • Supports to 20 workstations and controls hundreds of thousands of doors
  • Supports up to 50 concurrent logins of EntraPass web and/ or EntraPass go. First login is provided as standard
  • Integrates with Exacq video management systems, DSC PowerSeries intrusion alarm panel models and the Kantech INTEVO integrated security platform

Specifications:

Product Type UTILITY
Sales Category SOFTWARE
Software Type ACCESS CONTROL
UNSPSC Code 43232901

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.