KANTECH SYSTEMS | E-GLO-UPG-V6-LIC
EntraPass Global Edition upgrade license only from v3.xx to v6. Requires Kantech Advantage Program (tokens) for future updates. Email delivery

MFR PART #  E-GLO-UPG-V6-LIC
PART #  KAN-EGLOUPGV6LIC
Minimum 1 Each
Call for Availability

Description

EntraPass Global Edition is a powerful, network-ready enterprise level security management software that accommodates widely-dispersed applications with an unlimited number of users, controls thousands of doors and allows you to simultaneously access t he system from up to 128 workstations connected to the network. A redundant server and gateway enhance fault tolerance and ensure the system is always running. Global Edition software integrates advanced security features such as EntraPass go mobile ap p and EntraPass web (remote user platform) that deliver remote and convenient access to common access control, video and intrusion tasks and reporting. The enhanced user experience makes navigation and operation easy and intuitive.

Features

  • Supports up to 20 Workstations and Controls Hundreds of Thousands of Doors
  • Import/Synchronize Entrapass Operators with Microsoft Active Directory for Centralized Management
  • Automatically Log into Entrapass with Windows Credentials Using Single Sign on in Microsoft Active Directory
  • Integrates with Entrapass Go Mobile App
  • Double and Triple Swipe Card at Reader to Activate Such Features As-Activate Relay, Arm Alarm System and Lock/Unlock Door
  • RoHS Compliant

Specifications:

Product Type APPLICATION
UNSPSC Code 43232901

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.