SHARP ELECTRONICS CORPORATION | E273F-BK
MultiSync E273F-BK, 27" IPS LED Backlit LCD Monitor With 3-sided Ultra Narrow Bezels, 1920x1080, USB-C / HDMI / DisplayPort Inputs, USB Hub, No Touch Auto Adjust, NaViSet, 130mm Height Adjustable Stand, Dual Direction Pivot, Speakers, Black Cabinet

MFR PART #  E273F-BK
PART #  10192203
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

LED backlight technology provides for industry-leading low power consumption and less hazardous materials Height-adjust, dual direction pivot, tilt and swivel capabilities are designed to fit every work environment Full digital connectivity, including DisplayPort, HDMI and USB Type-C inputs Securely mount zero or thin clients with the included mounting plate Touch-sensitive OSD controls are integrated into the bezel, making display adjustments easier than ever ECO Mode allows you to manually adjust the displays brightness to your liking, saving power and reducing your energy costs ENERGY STAR 8.0 and TCO 8.0 NaViSet Administrator 2: Free software solution that greatly eases administration and mana gement of larger display device installations

Features

  • Viewing without interruption.The 27" NEC MultiSync E273F-BK is an ultra narrow LED-backlit desktop monitor ideal for corporate environments. Designed to enhance work performance, this widescreen model features IPS panel technology with wide viewing ang les (178 horizontal/vertical) and ergonomic adjustability including dual-direction pivot. The LED backlighting of the E273F-BK allows for a slimmer profile, lighter weight and increased power savings and the unique thin bezel design is only 1mm thick. Securely mount zero or thin clients with the included mounting plate. The comprehensive digital only input panel, including DisplayPort, HDMI and USB Type-C, connects with the latest peripherals with digital connections and future-proofs your investme nt.
  • ENERGY STAR 8.0 and TCO 8.0
  • NaViSet Administrator 2: Free software solution that greatly eases administration and management of larger display device installations

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.