KABA | E5710XS-WL-626-41
Electronic Pushbutton Lock, Prox, Extra Heavy Duty, Key-In-Lever Schlage C Keyway Cylinder, Exit Trim, Satin Chrome, With Winston Lever

MFR PART #  E5710XS-WL-626-41
PART #  CS401606
Minimum 1 EACH
Call for Availability

Features

  • Electronic Pushbutton Card-Based Locks with Dual Credential Capability PIN and/or Card Option
  • Card Types Include PROX E-Plex 5700 or iCLASS, MIFARE, DESFire Smart Card E-Plex 5600
  • Lock is Scheduled to Require Credentials Based on Security and Convenience Requirement
  • PIN only
  • Card only
  • PIN Card
  • Number of Users 3000 Access users Per Door 300 Using LearnLok Feature Audit Trail the Most Recent 30000 Lock Events are Recorded in Memory
  • Including use of the Mechanical Key Override Programming Locks are grammed Simply Via Keypad Using LearnLok Feature without any Software, or with Optional E-Plex Enterprise Software to Manage Large Number of Door and User
  • Upgradable to wireless
  • Handing Non-Handed, Pre-Assembled for Left-Hand Door Installations Easily Changed in the Field
  • Key Override Key-In-lever Cylinders, Small Format Interchangeable Cores, Large Format Removable Cores
  • Lock Function Customization Locks are Easily Customized on Site Via Keypad to Work as Various BHMA Lock Functions
  • Eliminating th Requirement to Stock Multiple Locks for Different Application
  • Built-In Options Include: Entry, Privacy, and Residence Lock, Thumbturn Required for Privacy and Residence Function
  • Three Operation Mode Credentials
  • PIN only, Card Only or PIN + Card Acces Per Access Schedule
  • Lockout
  • Passage Can be Toggled On/Off or Pre-Programmed to Relock Manually or Via Software

Specifications:

ANSI Grade ANSI GRADE 1
Finish US26D SATIN CHROME
Function ELECTRIC TRIM LOCKING
Input Voltage ANY LOW DC VOLTAGE
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type EXIT DEVICE TRIM
Sales Category ELECTRIC BAT OP EXIT TRIM
Stile Type WIDE STILE AND SOLID DOOR
Trim Design FLAT LEVER WITH RETURN AND ESCUTCHEON
Trim Type LEVER CLASSROOM OR STOREROOM SELECTABLE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.