ABB | E91/30CC
E 90 FUSEHOLDERS FOR CLASS CC 10.4 X 38.1 MM FUSES 1 POLE 30A

MFR PART #  E91/30CC
PART #  606969
Minimum 1 Each
Call for Availability

Description

Class CC fuses have limiting characteristics dedicated to
terminal protection of components and apparatuses against
short-term overloads and to protect motors against shortcircuit.
Maximum rated current of a Class CC fuse is 30A at a
maximum rated voage of 600V. The breaking capacity reaches
200 kA.
The limiting properties of the Class CC fuses are particularly
appreciated in the North American market, allowing suitable
protection of equipment with limited resistance to short circuit.
The use olass CC fuses is continuously increasing in the
American market, as the safety and reliability prescriptions of
end users have become stricter and do not tolerate any permanent
damage to motor starts.

Specifications:

Type CIRCUIT PROTECTION
UNSPSC Code 39122233

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.