NEC DISPLAY | EA224WMI-BK
Desktop Monitor, W-LED Backlight, 26 Watt, 22" IPS Panel, 1920 x 1080 Resolution, 16:9 Aspect Ratio, 250 Candela per Sq Meter

MFR PART #  EA224WMI-BK
PART #  899755
Minimum 1 Each

Description

NEC’s 22" MultiSync EA224WMi uses a premium-grade IPS panel, which provides wide viewing angles, outstanding color consistency and image accuracy. Its LED backlighting technology allows a thinner, lighter and sleeker design, as well as higher power eff iciency. This model includes DisplayPort, HDMI, DVI-D and VGA D-Sub inputs, as well as an integrated 4-port USB 2.0 hub (two rear, two side) to connects you to the latest peripherals. Touch-sensitive controls enable simple display adjustments through t he EA224WMi’s On Screen Display (OSD), while integrated smart sensing technology includes ambient light and human sensors to automatically determine the proper display brightness and detect the absence of the user, both of which reduce power consumptio n and prolong product life. The unique ControlSync feature offers an ideal solution for multi-screen setups of up to six MultiSync EA Series monitors.

Features

  • IPS active matrix LCD provides superior screen performance, including wide viewing angles and lifelike flesh tones
  • LED backlight technology provides for industry-leading low power consumption and less hazardous materials
  • 4-way ergonomic design (height-adjust, pivot, tilt & swivel) enhances your viewing comfort
  • Integrated USB 2.0 hub easily connects you to your peripherals
  • HDMI and DisplayPort inputs provide expanded connectivity with advanced technology
  • Human and ambient light sensors automaticallydetect your work conditions to determine the proper display brightness, thereby conserving power

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.