NEC DISPLAY | EA234WMI-BK
Desktop Monitor, W-LED Backlight, 25 Watt, 23" IPS Panel, 1920 x 1080 Resolution, 16:9 Aspect Ratio, 250 Candela per Sq Meter

MFR PART #  EA234WMI-BK
PART #  954967
Minimum 1 Each

Description

The 23" NEC MultiSync EA234WMi is an LED-backlit desktop monitor ideal for corporate environments. Designed to enhance work performance, this widescreen model features IPS panel technology with wide viewing angles and ergonomic adjustability. The LED b acklighting of the EA234WMi allows for a slimmer profile, lighter weight and increased power savings compared to previous generation models. ControlSync(TM) technology allows users to control up to six EA234WMi displays in a multi-monitor configuration . Smart sensing technology automatically detects your work conditions to determine the proper display brightness with ambient light and human sensors, while a comprehensive input panel, including HDMI, DisplayPort, DVI-D, VGA and 4-port USB hub, connec ts users to the latest peripherals and future-proofs the investment.

Must be a reseller to purchase this product.

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.