ALTRONIX | EBRIDGE16CR
EoC 16 Port Receiver, 25Mbps per port, Passes silmultaneous composite video, 24/56VDC or 24VAC,Requires Compatible Transceiver, 1U

MFR PART #  EBRIDGE16CR
PART #  509576
Minimum 1 Each
Call for Availability

Description

The eBridge16CR is a 16 channel ethernet over coax rack mount receiver. The eBridge16CR enables fast 10/100Base-T Ethernet digital communication to be transmitted over coax cable. This unit is designed to be used with eBridge1CT transceivers. This plug and play unit facilitates system upgrades from analog to IP cameras/devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition the use of coax enables data transmission to be extended over 1500’ (over four times the 100m/328 ft Ethernet maximum length), eliminating the need for repeaters. At the same time the units can combine Composite Video Signal with the Ethernet data enabling connection to an analog input on a monitor or matrix switch.

Applications

Retrofit digital IP cameras in an analog CCTV installation.
Works with Megapixel, HD720, HD1080 and VGA (SD) cameras.
Extend Network link distance in an industrial environment.
Upgrade deployed CCTV Coax to a digital network for Retail, Casinos, Airports, Schools, Hospitals, etc.
Enables simultaneous transmission of composite and digital IP video

Specification Description

sloc(TM) Compliant:

Incorporates *sloc(TM) (Security Link over Coax) technology.

Input:

24 V DC to 56 V DC UL Listed Class 2 power supply (polarity not observed) or UL Listed 24 V AC Class 2 plug-in transformer.

Power Consumption:

24 V DC/56

Tech Info

UL Listed for Information Technology Equipment (UL 60950-1)
CUL Listed for Information Technology Equipment (UL 60950-1)
CE Approved
C-TICK Compliant (Z1409)

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.