ALTRONIX | EBRIDGE1PCRTX
EoC Single Port Adapter Kit, 25Mbps, Generates PoE/PoE+, Receiver Requires 24VDC or 56VDC, Includes Receiver & Transceiver

MFR PART #  EBRIDGE1PCRTX
PART #  519617
Minimum 1 Each
Call for Availability

Description

The eBridge1PCRX And eBridge1PCTX Are Cat5 To Coax Cable Ethernet Adapters Media Converters That Deliver Data And Power Over The Coax Cable In A PoE+ Compliant Format. The Paired Set Enables Fast 10/100Base-T Ethernet Digital Communication To Be Transm itted Over Coax Cable. An eBridge1PCRX Receiver Sends Power Over The Coax To The eBridge1PCTX Transmitter Under PoE Protocol. The eBridge1PCTX In Turn Delivers That PoE+ Compliant Power To A PoE Enabled Camera Or IP Device. The eBridge1PCRX Will Not De liver Power To Non Compliant Devices, Thus Avoiding Accidental Power Turn Into Improperly Connected Analog Cameras. These Plug And Play Units Facilitate System Upgrades From Analog To IP Cameras/Devices Utilizing Existing Legacy Coax And Eliminating Th e Costs And Labor Associated With Installing New Network Cabling. In Addition, Data Transmission And Power Over The Coax Is Possible Up To1500 Ft. In Comparison To 100M (328 Ft.) Ethernet Maximum Distance. A Maximum Range From Head End To The Poe Camer a/Device Is 610M (2000 Ft.) Taking Into Consideration That Up To 100M (328 Ft.) Of Structured Cable May Be Deployed At Each End.

Applications

Retrofit Digital IP Cameras In An Analog CCTV Installation.
Works With Megapixel, HD720, HD1080 And VGA (SD) Cameras.
Extend Network Link Distance In An Industrial Environment Over 610M (2000 Ft.).
Upgrade Deployed CCTV Coax To A Digital Network In Retail, Casinos, Airports, Schools, Hospitals, Etc.

Specifications:

UNSPSC Code 39121004

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.