KEYSCAN | EC2500
EC2500 - 2 Cab Elevator Floor Access Control Panel

MFR PART #  EC2500
PART #  532162
Minimum 1 Each
In Stock

Description

The EC2500 is best suited for 2 elevator cabs with access levels and permissions and provides access control for up to 16 floors per cab. The Controller is designed to secure office or residential floors by prompting cardholders to present their assigned credential when using the elevator. Based on permissions established using Keyscan access control software, only those floors assigned to a cardholder will be available for selection.

Must be a reseller to purchase this product

Features

  • The complete family of Keyscan access control units includes a 1, 2, 4, 8 and Elevator Floor Access Control panels tha can be mixed and matched to optimize system design and installation
  • Secure up to 16 floors with single controller (requires optional OCB

Specifications:

Environmental INDOOR
Interface RS232
Number of Readers 2
Sales Category ELECTRIC SYSTEM CONTROLLER
Input Voltage 16.5 VAC
Number of Users MORE THAN 2000
Mounting SURFACE MOUNT NO ELEC BOX
Output Voltage 12 VOLTS DC
Product Type IP HARDWIRED CONTROLLER
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.