DETEX CORPORATION | ECL-230D
Exit Control Lock, 5-3/4" Width x 3-3/4" Depth x 10-3/8" Height, 2200 Lb Load, Alloy, Includes Steel Plate, Photo Luminescent Sign, 100 dB Alarm

MFR PART #  ECL-230D
PART #  CS750059
Minimum 1 Each
Call for Availability

Features

  • Attack Resistant Design Withstands Over 2200 Pound of Outside Pull Force
  • Proven Durability and Reliability at a Reasonable Price
  • Reduces Employee and Customer Theft
  • Easy to Install
  • Time Tested Construction Resists Attack from the Inside
  • Durable Steelate with Photo Luminescent Sign Absorbs Light to then Glow in the Dark When Lights are Dimmed
  • Easy to See if the Lights Go Out
  • Straightforward Operation that Everyone Understands
  • Saw Resistant Dead Bolt
  • Corrosion Resistant Alloy Lock Body
  • Resettinge Alarm Can Only Be Accomplished with a Control Key
  • Non-Handed
  • Locking and Unlocking the Dead Bolt Always Arms and Disarms the Alarm
  • ADA Compliant

Tech Info

ADA, UL (Canada and US), NFPA, ANSI/BHMA

Specifications:

ANSI Grade ANSI GRADE 1
Alarm EXIT ALARM INCLUDED
Finish OTHER FINISH
Function ALARMED EXIT BAR OR PADDLE
Input Voltage 9 VDC
Product Type EXIT ALARM
Rail Length - Inches PADDLE APPROX. 13 INCHES
Sales Category EXIT ALARM
Stile Type WIDE STILE AND SOLID DOOR
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.