CORBIN RUSSWIN INC | ED5200-630-RHR-M52
Rim Exit Device, Panic-Listed, Right Hand Reverse, 36" Length Bar, Steel Chassis/Mechanism, Satin Stainless Steel, With Cylinder Dogging, For 30 to 36" Door

MFR PART #  ED5200-630-RHR-M52
PART #  CS194242
Minimum 1 Each
Call for Availability

Features

  • All Exit Devices Manufactured by Corbin Russwin Undergo Rigorous Testing, Both in the Lab and Field
  • Testing Procedures Go Beyond Industry Standards
  • The ED5800 Concealed Vertical Rod Exit Device was Witnessed and Certified to 3.25 Million Successful Cycles, More than 6 Times the Requirement
  • The ED5200S Securebolt Features a Deadbolt Style Latchbolt that Significantly Resists Pull from the Exterior, Thus Reducing Door and Frame Separation, Preventing the Door from Being Forced Open
  • If Electronic Access Control is Required, or Just a Simple Monitoring Switch, the ED5000 Series Offers a Full Range of Electrified Options, Including a Delayed Egress Exit Device and Electrically Controlled Trim
  • All Options Can be Tied in to Existing Security and Fire Al arm Systems for Easy Monitoring

Specifications:

Finish US32D SATIN STAINLESS STEEL
Grade ANSI GRADE 1
Product Type RIM DEVICE
Rail Length - Inches 36
Sales Category EXIT DEVICE, RIM
Trim / Function EXIT ONLY
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.